Apply to be a TradeMaster!
Main product image of Woodhead 1-1/2" NPT, 5-3/4" OAL, Iron & Zinc-Plated Steel Liquidtight Elbow Strain Relief Cord Grip, 36404
Magnifying glass
Hover image to zoom

Woodhead 1-1/2" NPT, 5-3/4" OAL, Iron & Zinc-Plated Steel Liquidtight Elbow Strain Relief Cord Grip, 36404

Brand:
Molex
SKU:
36404
Rating:
(0)
Q&A:
(0)
Woodhead 1-1/2" NPT, 5-3/4" OAL, Iron & Zinc-Plated Steel Liquidtight Elbow Strain Relief Cord Grip, 36404
Magnifying glass
Hover image to zoom
$162.27 each
Backorder
Backorder
Get it Thu, Dec 3 - Wed, Jan 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc, Iron, Steel
Product Highlight: Size
1-1/2"

Description

–
Liquid-Tight Grip Strain Relief, 1-1/2" NPT, 90° Angle Male, Mesh Length 0.146m (5.750")

Specs

–
Material:

Zinc

Iron

Steel

Size:

1-1/2"

Product Type:

Strain Relief Cord Grip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy