Apply to be a TradeMaster!
Main product image of 18,000 BTU Classic 18 Portable Air Conditioner
Magnifying glass
Hover image to zoom

18,000 BTU Classic 18 Portable Air Conditioner

Brand:
N/A
SKU:
MCCL18
Rating:
(0)
Q&A:
(1)
18,000 BTU Classic 18 Portable Air Conditioner
Magnifying glass
Hover image to zoom
We no longer carry MCCL18
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-22, R-410A
Product Highlight: Cord Length
6'
Product Highlight: Width (Inches)
26" Width
Product Highlight: Height (Inches)
41" Height

Description

When you need a little more cooling than the Classic 10, but still want maximum portability, the MovinCool Classic 18 portable air conditioner fits the bill. With standard 220V plugs, this unit is instantly ready to provide cool air anywhere. It is designed to work in the hottest environments such as production lines, outdoor events, manufacturing processes, injection molding, metal forming and much more. By cooling only the area that needs it, the Classic 18 saves you money while protecting people and equipment and speeding up processes. Self-contained and portable, the Classic 18 requires little or no installation - simply roll it in, plug it in and turn it on. Exhaust duct required in most cases.
Quick Facts:
  • Handles temperatures up to 105°F. Provides cooling in the hottest environments.
  • 18,000 Btu cooling capacity to handle any hot spot.
  • Half the cost of central air conditioning, cooling for as little as 20 cents per hour.
  • Rugged design. Proven durability since 1982.

Technical Specifications:
  • Control Panel: Electronic
  • Thermostat Control: Electronic
  • Rating Conditions: 95F at 60% RH, 18,000 Btu/h
  • Voltage Requirement: 1 Phase, 208/230V
  • Total Power Consumption: 2.1 kW
  • Current Consumption: 10.8/10.0 amps
  • Recommended Fuse Size: 15 amps
  • NEMA Plug Configuration: 6-15
  • Min. Max. Voltage: 198 - 250
  • Motor Output: 0.35 kW
  • Evaporator Fan Type: Centrifugal
  • Evaporator Max.Air Flow (high/low): 530 CFM
  • Evaporator Max.External Static Pressure: 0.52 IWG
  • Condenser Fan Type: Centrifugal
  • Condenser Max.Air Flow (high/low): 1180 CFM
  • Condenser Max.External Static Pressure: 0.25 IWG
  • Compressor Type: Hermetic Rotary
  • Compressor Output: 1.1 kW
  • Refrigerant: R-22/R-410A, 1.59 lb
  • Dimensions (W x D x H): 19 x 26 x 41 in
  • Weight: 167 lbs.
  • Power Cord Gauge: 14AWG (3-core)
  • Power Cord Length: 6 ft
  • Condensate Tank Capacity: 5 gal
  • Operating Conditions (@ 50% RH): 68° - 105°F
  • Max. Duct Length Per Cold Duct Hose: 50 ft
  • Max. Duct Length Per Hot Duct Hose: 60 ft
  • Max. Sound Level With Condenser (Duct high/low): 63 dB(A)
  • Max. Sound Level Without Condenser (Duct high/low): 67 dB(A)

Specs

Cord Length:

6'

Width (Inches):

26"

Height (Inches):

41"

Length (Inches):

19"

Application:

Cooling

Voltage:

208/230V

Phase:

1

Condensate Tank Capacity:

5 Gallons

Control Panel:

Digital

Cooling Capacity (BTU):

18000

Max Sound Level w/ Condensor Duct:

63 db(A)

Max Sound Level w/o Condensor Duct:

67 db(A)

Refrigerant Type:

R-22

R-410A

Temperature Range (F):

70°F - 105°F

Thermostat Control:

Electronic

Condenser Max Air Flow:

1180

Evaporator Max Air Flow:

530

Series:

Classic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What does code DF represent?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please see the following manual for a complete list of codes: http://s3.pexsupply.com/manuals/1301673355145/52326_PROD_FILE.pdf

Was this review helpful to you?