Apply to be a TradeMaster!
Main product image of 39,000 BTU Classic 40 Portable Air Conditioner
Magnifying glass
Hover image to zoom

39,000 BTU Classic 40 Portable Air Conditioner

Brand:
N/A
SKU:
MCCL40
Rating:
(0)
Q&A:
(0)
39,000 BTU Classic 40 Portable Air Conditioner
Magnifying glass
Hover image to zoom
We no longer carry MCCL40
Unavailable since November 4, 2011

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
39000 BTUs
Product Highlight: Voltage
220v
Product Highlight: Refrigerant Type
R-410A, R-22
Product Highlight: Cord Length
6'
Product Highlight: Width (Inches)
43" Width
Product Highlight: Height (Inches)
39" Height

Description

–
For larger applications, the MovinCool Classic 40 portable air conditioner can create flexible, mobile or temporary cooling in factories and warehouses. Using multiple T-section drops, you can customize an adaptable portable air conditioner solution for your manufacturing or assembly lines. Add an optional wagon kit or casters to the units and you can move the cool air as your assembly or process line changes. By cooling only the area that needs it, the Classic 40 saves you money while protecting people and equipment and speeding up processes.
Quick Facts:
  • Inexpensive to use. Operate for as little as 35 cents per hour.
  • 39,000 Btu cooling capacity to handle any hot spot.
  • Half the cost of central air conditioning... no costly installation is necessary.
  • Handles temperatures up to 115°F. provides cooling in the hottest environments.
  • Rugged design... proven durability since 1982.

Technical Specifications:
  • Control Panel: Mechanical
  • Thermostat Control: Mechanical
  • Rating Conditions: 95F at 60% RH, 39,000 Btu/h
  • Voltage Requirement: 3 Phase, 220V
  • Total Power Consumption: 4.7 kW
  • Current Consumption: 14 amps
  • Recommended Fuse Size: 25 amps
  • NEMA Plug Configuration: L15-30
  • Min.Max. Voltage: 198 - 250
  • Motor Output: 0.75 kW Evap., 0.40 kW Cond.
  • Evaporator Fan Type: Centrifugal
  • Evaporator Max.Air Flow (high/low): 1060 CFM
  • Evaporator Max.External Static Pressure: 1.72 IWG
  • Condenser Fan Type: Propeller
  • Condenser Max.Air Flow (high/low): 2650 CFM
  • Condenser Max. External Static Pressure: 0.05 IWG
  • Compressor Type: Hermetic Scroll
  • Compressor Output: 2.2 kW
  • Refrigerant: R-22/R-410A, 4.4 lb
  • Dimensions (W x D x H): 26 x 43 x 39 in
  • Weight: 353 lbs
  • Power Cord Gauge: 12 AWG (4 core)
  • Power Cord Length: 6 ft
  • Condensate Tank Capacity: 2 @ 5 gal (optional)
  • Operating Conditions (@ 50% RH): 75° - 115°F
  • Max. Duct Length Per Cold Duct Hose: Varies
  • Max. Duct Length Per Hot Duct Hose: 40 ft
  • Max. Sound Level With Condenser (Duct high/low): N/A
  • Max. Sound Level Without Condenser (Duct high/low): 72 dB(A)

Specs

–
Cord Length:

6'

Width (Inches):

43"

Height (Inches):

39"

Length (Inches):

26"

Application:

Cooling

Voltage:

220v

Phase:

3

Condensate Tank Capacity:

2 @ 5 Gallons

Control Panel:

Mechanical

Cooling Capacity (BTU):

39000

Max Sound Level w/o Condensor Duct:

72 db(A)

Refrigerant Type:

R-410A

R-22

Temperature Range (F):

75°F - 115°F

Thermostat Control:

Mechanical

Condenser Max Air Flow:

2650

Evaporator Max Air Flow:

1060

Series:

Classic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm