Apply to be a TradeMaster!
Main product image of 13,200 BTU Classic Plus 14 Portable Air Conditioner
Magnifying glass
Hover image to zoom

13,200 BTU Classic Plus 14 Portable Air Conditioner

Brand:
N/A
SKU:
MCCLP14
Rating:
(0)
Q&A:
(0)
13,200 BTU Classic Plus 14 Portable Air Conditioner
Magnifying glass
Hover image to zoom
We no longer carry MCCLP14
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Cooling Capacity (BTU)
13200 BTUs
Product Highlight: Voltage
115V
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Cord Length
10'
Product Highlight: Width (Inches)
26" Width
Product Highlight: Height (Inches)
41" Height

Description

The MovinCool Classic Plus 14 portable air conditioner has all the benefits of our proven Classic Series, PLUS new features designed to increase performance and control. The versatile Classic Plus is instantly ready to provide cool air in the hottest environments such as production lines, outdoor events, manufacturing processes, injection molding, metal forming and much more.
The Classic Plus features a digital temperature controller allowing the user to "set" the desired temperature. At 13,200 Btu/hr of cooling, The Classic Plus 14 provides the maximum capacity possible operating on standard 115V power. By cooling only the area that needs it, the Classic Plus 14 portable air conditioner saves you money while protecting people and equipment and speeding up processes. Self-contained and portable, the Classic Plus 14 requires little or no installation - simply roll it in, plug it in and turn it on. Exhaust duct required in most cases.
Quick Facts:
  • Digital temperature control. Set the desired temperature and walk away.
  • Operates on standard 115v power. Can be used anywhere for as little as 15 cents per hour.
  • Provides up to 13,200 Btu/hr of cool air. maximum spot cooling to just the spot that needs it.
  • Handles temperatures up to 113°F. Provides cooling in the hottest environments.

Technical Specifications:
  • Control Panel: Programmable
  • Thermostat Control: Electronic
  • Rating Conditions: 95F at 60% RH, 13,200 Btu/h
  • Voltage Requirement: 1 Phase, 115V
  • Total Power Consumption: 1.3 kW
  • Current Consumption: 12.3 amps
  • Recommended Fuse Size: 15 amps
  • NEMA Plug Configuration: 5-15
  • Min.Max. Voltage: 105 - 125
  • Motor Output: 0.24/0.19 kW
  • Evaporator Fan Type: Centrifugal
  • Evaporator Max.Air Flow (high/low): 440/380 CFM
  • Evaporator Max. External Static Pressure: 0.31 IWG
  • Condenser Fan Type: Centrifugal
  • Condenser Max.Air Flow (high/low): 880/760 CFM
  • Condensr Max. External Static Pressure: 0.19 IWG
  • Compressor Type: Hermetic Rotary
  • Compressor Output: 0.8 kW
  • Refrigerant: R-22/R-410A, 1.5 lb
  • Dimensions (W x D x H): 19 x 26 x 41 in
  • Weight: 153 lbs
  • Power Cord Gauge: 14AWG (3-core)
  • Power Cord Length: 10 ft
  • Condensate Tank Capacity: 5 gal
  • Operating Conditions: (@ 50% RH): 70° - 113°F
  • Max. Duct Length Per Cold Duct Hose: 30 ft
  • Max. Duct Length Per Hot Duct Hose: 60 ft
  • Max. Sound Level With Condenser (Duct high/low): 57/55 dB(A)
  • Max. Sound Level Without Condenser (Duct high/low): 60/58 dB(A)

Specs

Cord Length:

10'

Refrigerant Type:

R-410A

Width (Inches):

26"

Height (Inches):

41"

Length (Inches):

19"

Application:

Cooling

Voltage:

115V

Phase:

1

Condensate Tank Capacity:

5 Gallons

Control Panel:

Programmable

Cooling Capacity (BTU):

13200

Max Sound Level w/ Condensor Duct:

57/55 dB(A)

Max Sound Level w/o Condensor Duct:

60/58 dB(A)

Temperature Range (F):

70°F - 113°F

Thermostat Control:

Electronic

Condenser Max Air Flow:

880/760

Evaporator Max Air Flow:

440/380

Series:

Classic Plus

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm