The MovinCool Office Pro 12 portable air-conditioner is specifically designed for offices filled with heat generating electronics. Computers, networks, communications and office equipment will shut down when the temperature rises, crippling daily operations. By bringing spot air-conditioning to just the area or room that needs it, the Office Pro saves money while protecting your company's investment in equipment and customers. Self-contained and portable, the Office Pro 12 requires no costly installation - simply roll it in, plug it in and turn it on. (Exhaust duct required in most cases)
Quick Facts:- Provides 12,000 BTU/h of cool air... maximum spot cooling to just the room that needs it.
- Programmable Digital Controller
- Operates on standard 115V power... can be used anywhere for as little as 15 cents per hour.
- No costly installation necessary. Roll it in, plug it in, turn it on.
- Provides cooling down to 65°F... the ideal operating temperature for heat sensitive electronics.
Technical Specifications:- Control Panel: Programmable
- Thermostat Control: Electronic
- Rating Conditions: 95F at 60% RH, 11,800 Btu/hr
- Voltage Requirement: 1 Phase, 115V
- Total Power Consumption: 1.4 kW
- Current Consumption: 11.2 amps
- Recommended Fuse Size: 15 amps
- NEMA Plug Configuration: 5 - 15
- Min. Max. Voltage: 105 - 125
- Motor Output: 0.14/0.08 kW
- Evaporator Fan Type: Centrifugal
- Evaporator Max.Air Flow (high/low): 410/380 CFM
- Evaporator Max. External Static Pressure: 0.31 IWG
- Condenser Fan Type: Centrifugal
- Condenser Max.Air Flow (high/low): 820/715 CFM
- Condenser Max. External Static Pressure: 0.16 IWG
- Compressor Type: Hermetic Rotary
- Compressor Output: 0.8 kW
- Refrigerant: R-410A, 0.95 lb
- Dimensions (W x D x H): 21 x 27 x 44 in
- Net Weight: 165 lbs
- Power Cord Gauge: 14 AWG (3-core)
- Power Cord Length: 10 ft
- Condensate Tank Capacity: 5 gal
- Operating Conditions (@ 50% RH): 65° - 95°F
- Max. Duct Length Per Cold Duct Hose: 30 ft
- Max. Duct Length Per Hot Duct Hose: 60 ft
- Max.Sound Level With Condenser (Duct high/low): 52/50 dB(A)
- Max.Sound Level Without Condenser (Duct high/low): 55/53 dB(A)