Apply to be a TradeMaster!
Main product image of 16,800 BTU Office Pro 18 Portable Air Conditioner
Magnifying glass
Hover image to zoom

16,800 BTU Office Pro 18 Portable Air Conditioner

Brand:
N/A
SKU:
MCOP18
Rating:
(0)
Q&A:
(0)
16,800 BTU Office Pro 18 Portable Air Conditioner
Magnifying glass
Hover image to zoom
We no longer carry MCOP18
Unavailable since November 4, 2011

Product Highlights

Product Highlight: Cooling Capacity (BTU)
16800 BTUs
Product Highlight: Voltage
115V
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Cord Length
10'
Product Highlight: Width (Inches)
27" Width
Product Highlight: Height (Inches)
44" Height

Description

Delivering the highest cooling capacity possible from a standard 115V power source, the Office Pro 18 portable air conditioner acts as a computer room air conditioner to help companies cool their heat-sensitive office systems and protects against the loss of data. The Office Pro 18 features easy-to-use programmable controls allowing automatic operation after-hours or during weekends when heat can cause damage to expensive office equipment. Automatic computer cooling is yours at the touch of a few buttons!
The Office Pro 18 makes air conditioning solutions a breeze through its self-contained, portable design. No costly installation is necessary because the Office Pro 18 portable air conditioning unit can simply be wheeled in, plugged into a standard 115V power source and switched on, instantly providing up to 16,800 Btu/h. Exhaust duct is required in most cases.
Quick Facts:
  • Delivers the highest cooling capacity possible from a standard 115V power source.
  • Operates automatically after-hours or weekends with easy-to-use programmable controls.
  • Totally self-contained, portable design.
  • Quick, easy and cost-effective installation.
  • UL Listed... assures safe operation.

Technical Specifications:
  • Control Panel: Programmable
  • Thermostat Control: Electronic
  • Rating Conditions: 95F at 60% RH, 16,800 Btu/h
  • Voltage Requirement: 1 Phase, 115V
  • Total Power Consumption: 1.7 kW
  • Current Consumption: 15.6 amps
  • Recommended Fuse Size: 20 amps
  • Min. Max. Voltage: 105 - 125
  • Motor Output: 0.24/0.17 kW
  • Evaporator Fan Type: Centrifugal
  • Evaporator Max.Air Flow (high/low): 540/500 CFM
  • Evaporator Max. External Static Pressure: 0.31 IWG
  • Condenser Fan Type: Centrifugal
  • Condenser Max.Air Flow (high/low): 770/710 CFM
  • Condenser Max. External Static Pressure: 0.23 IWG
  • Compressor Type: Hermetic Rotary
  • Compressor Output: 1.16 kW
  • Refrigerant: R-410A, 1.54 lb
  • Dimensions (W x D x H): 21 x 27 x 44 in
  • Net Weight: 170 lbs
  • Power Cord Gauge: 12 AWG (3- core)
  • Power Cord Length: 10 ft
  • Condensate Tank Capacity: 5 gal
  • Operating Conditions: (@ 50% RH): 65°-95°F
  • Max. Duct Length Per Cold Duct Hose: 25 ft
  • Max. Duct Length Per Hot Duct Hose: 100 ft
  • Max.Sound Level With Condenser (Duct high/low): 61/59 dB(A)
  • Max.Sound Level Without Condenser (Duct high/low): 62/60 dB(A)

Specs

Cord Length:

10'

Refrigerant Type:

R-410A

Width (Inches):

27"

Height (Inches):

44"

Length (Inches):

21"

Application:

Cooling

Voltage:

115V

Phase:

1

Condensate Tank Capacity:

5 Gallons

Control Panel:

Programmable

Cooling Capacity (BTU):

16800

Max Sound Level w/ Condensor Duct:

61/59 dB(A)

Max Sound Level w/o Condensor Duct:

62/60 dB(A)

Temperature Range (F):

65°F - 95°F

Thermostat Control:

Electronic

Condenser Max Air Flow:

770/710

Evaporator Max Air Flow:

540/500

Series:

Office Pro

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm