Apply to be a TradeMaster!
Main product image of 8,000 BTU U-Shaped Window Air Conditioner
Magnifying glass
Hover image to zoom

8,000 BTU U-Shaped Window Air Conditioner

Brand:
MRCOOL
SKU:
MWUC08T115
Rating:
(0)
Q&A:
(0)
8,000 BTU U-Shaped Window Air Conditioner
Magnifying glass
Hover image to zoom
MWUC08T115 has been discontinued
Discontinued June 12, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
8000 BTUs
Product Highlight: Voltage
115V
Product Highlight: SEER
15 Rating
Product Highlight: Refrigerant Type
R-32
Product Highlight: Height (Inches)
13.46" Height
Product Highlight: Depth (Inches)
21.9" Depth

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



Overview

The new U-shaped Window Air Conditioner is the latest technology to come from MRCOOL. With its revolutionary U-Shaped design, this Air Conditioner gives you the ability to open and close the window it is installed in. By being able to close the window, it helps create a sound barrier to keep unwanted noise outside making it incredibly quiet. The unit also features a redesigned bracket that simplifies and shortens the installation process.


Product Features

  • Wi-Fi Compatible
  • Works with Amazon Alexa
  • Works with Google Assistant
  • Remote Control Included
  • Energy Star Certified
  • Auto Cool
  • Automatic Shut-Off
  • Sleep Mode Available
  • Washable Mesh Filter
  • 3 Speeds
  • Multi-Directional Air Control
  • Quiet Operation

Product Specifications

  • CEER: 15 BTU/H/Watt
  • Cfm: 476/111
  • Cooling Capacity: 8000 BTU
  • Voltage: 115V
  • Phase: 1
  • Cycle: 60 Hz
  • Max Coverage Area: Up to 350 sq ft
  • Refrigerant Type: R32
  • Decibel Rating: 42 dBA
  • Number of Speeds: 3 Speed
  • Inverter: DC
  • Min Ambient Cool: 64F - 109F
  • Cooling Watts: 720W
  • Depth: 21.9"
  • Height: 13.46"
  • Width: 19.17"
  • Weight: 55.55 lbs

Specs

–
Cooling Capacity (BTU):

8000

Voltage:

115V

Phase:

1

Refrigerant Type:

R-32

SEER:

15

Indoor dB(A):

42

Speeds:

3

Min Ambient Temp (°F):

64°F to 109°F

Height (Inches):

13.46"

Depth (Inches):

21.9"

Weight (lbs):

55.55 lbs

Width (Inches):

19.17"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm