Apply to be a TradeMaster!
2 Loop Radiant Heat Manifold Package (3/8" PEX)

2 Loop Radiant Heat Manifold Package (3/8" PEX)

Brand:
Mr. PEX
SKU:
102B-38P
Rating:
(2)
Q&A:
(0)
2 Loop Radiant Heat Manifold Package (3/8" PEX)
102B-38P has been discontinued
Discontinued February 20, 2014
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Number of Outlets
2
Product Highlight: Supply Size
1"
Product Highlight: Material
Brass
Product Highlight: Fitting System Compatibility
PEX Compression
Product Highlight: Tubing Compatibility
PEX

Description

Mr. PEX Radiant Heat Manifold Packages include supply manifold with balancing valve and flow meter, return manifold with valves (ready for actuators), mounting brackets, end cap with drain, basic end cap, and adapters to attach 3/8" PEX Tubing to the manifold. These manifolds are ideal for radiant heat systems. They do not come assembled.

Specs

Number of Outlets:

2

Supply Size:

1"

Supply Connection:

BSP

Female Threaded

Loop Thread:

EK20

Material:

Brass

Application:

Heating

Fitting System Compatibility:

PEX Compression

Tubing Compatibility:

PEX

Manifold Compatibility:

Mr. PEX Manifold

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good Value Manifold

I orginally purchased one 2 loop manifold and a year later expanded to a second 2 loop manifold. It was diffiuclt to use the flow meters to balance between loops - always seemed like the first one dominated. I had to call to get the right adapter to expand to a second manifold - would have been nice if this was information was included in the description for the manifold.
Merchant response
16 years ago
Adjustments will most likely need to be made when adding loops to an existing heating system. The flow meter is used to adjust the flow and is also a visual aid to determine when the system is balanced.
Zed
Fargo, ND
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product, great price

easy to install and easy to get
kaiserac
oxnard, Ca
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?