Apply to be a TradeMaster!
Main product image of 1-1/2" x 60' Type L Copper Tubing Coil
Magnifying glass
Hover image to zoom

1-1/2" x 60' Type L Copper Tubing Coil

SKU:
112L60
Rating:
(2)
Q&A:
(6)
1-1/2" x 60' Type L Copper Tubing Coil
Magnifying glass
Hover image to zoom
$1,759.50 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 68.4 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
60' Length
Product Highlight: Size
1-1/2"
Product Highlight: Shape
Coil
Product Highlight: Material
Copper
Product Highlight: Connection Type
Sweat Connection

Specs

–
Length (Feet):

60'

Size:

1-1/2"

Shape:

Coil

Type:

L

Material:

Copper

Application:

Plumbing

Sweat Size:

1-1/2"

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Easy to work with

Other than being expensive for what it is, it is very easy to work with. I wish it came in a larger selection of lengths. 20' was not enough, but 60' generated 35' of left over.
Kingme2007
Reedsville pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pretty descent

Overall pretty good. Had a few cracks when flaring but found the right spot and pressure to stop that. No complaints
Mitch
Connecticut
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Is this 1/2in Type L 1/2in OD or 5/8 OD?

Asked by Al 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

All type "L" plumbing copper is sized by ID.

Was this review helpful to you?
- anonymous

1/2" is 5/8 od plumbing sizes are inside diameter

Was this review helpful to you?

Q: What type of 1/2" copper do I need to run from my utility room to my gas range? Also what type of copper can I run underground and through concrete?

Asked by Bill 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

For gas, you should use either Type L of Type K copper. It would be fine to run either type underground.

Was this review helpful to you?

Q: Does this tubing work with flare fittings?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it does.

Was this review helpful to you?

Q: can u tell me the weight of this coil?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The coil weighs approximately 17 pounds.

Was this review helpful to you?

Q: what is the max working pressure and the bursting pressure of Type L copper tubing?

Asked by nando 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please see table 3b at the the link provided: http://www.copper.org/applications/plumbing/techref/cth/cth_1stand_prop.html

Was this review helpful to you?

Q: type l 3/4 is this a good pipe

Asked by saleh 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this is a high quality brand of copper.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy