Apply to be a TradeMaster!
Main product image of 1/4" x 100' Type L Copper Tubing Coil
Magnifying glass
Hover image to zoom

1/4" x 100' Type L Copper Tubing Coil

SKU:
14L100
Rating:
(2)
Q&A:
(6)
1/4" x 100' Type L Copper Tubing Coil
Magnifying glass
Hover image to zoom
$316.13 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Size
1/4"
Product Highlight: Shape
Coil
Product Highlight: Material
Copper
Product Highlight: OD
3/8"
Product Highlight: Connection Type
Sweat Connection

Specs

–
Length (Feet):

100'

Size:

1/4"

Shape:

Coil

Type:

L

Material:

Copper

OD:

3/8"

Application:

Plumbing

Sweat Size:

1/4"

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" Brass Flare Tee
SKU: FLT038
Bluefin

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Easy to work with

Other than being expensive for what it is, it is very easy to work with. I wish it came in a larger selection of lengths. 20' was not enough, but 60' generated 35' of left over.
Kingme2007
Reedsville pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pretty descent

Overall pretty good. Had a few cracks when flaring but found the right spot and pressure to stop that. No complaints
Mitch
Connecticut
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Is this 1/2in Type L 1/2in OD or 5/8 OD?

Asked by Al 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

All type "L" plumbing copper is sized by ID.

Was this review helpful to you?
- anonymous

1/2" is 5/8 od plumbing sizes are inside diameter

Was this review helpful to you?

Q: What type of 1/2" copper do I need to run from my utility room to my gas range? Also what type of copper can I run underground and through concrete?

Asked by Bill 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

For gas, you should use either Type L of Type K copper. It would be fine to run either type underground.

Was this review helpful to you?

Q: Does this tubing work with flare fittings?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it does.

Was this review helpful to you?

Q: can u tell me the weight of this coil?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The coil weighs approximately 17 pounds.

Was this review helpful to you?

Q: what is the max working pressure and the bursting pressure of Type L copper tubing?

Asked by nando 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please see table 3b at the the link provided: http://www.copper.org/applications/plumbing/techref/cth/cth_1stand_prop.html

Was this review helpful to you?

Q: type l 3/4 is this a good pipe

Asked by saleh 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this is a high quality brand of copper.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy