Apply to be a TradeMaster!
Main product image of 1/4" LL x 3/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1" Black Insulation (25 Ft.)
Magnifying glass
Hover image to zoom

1/4" LL x 3/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1" Black Insulation (25 Ft.)

SKU:
40620250B3B6
Rating:
(1)
Q&A:
(0)
1/4" LL x 3/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1" Black Insulation (25 Ft.)
Magnifying glass
Hover image to zoom
$335.44 each
In Stock
In Stock
Get 13 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL

Description

–
Streamline Standard and Mini-split Line Sets have been an industry leader for decades. We leverage our many years of experience and expertise producing copper tube in every line set we make. From liquid line and suction line handling to unique insulations applications and packaging, every Streamline Standard and Mini-split Line Set meets our rigorous standards for quality and consistency. With a broad offering of liquid line and suction line diameters, insulation, thicknesses, custom ends and connections - plus a wide array of custom options, we're able to meet our customers most specialized and exacting needs.

Specs

–
Liquid Line:

1/4"

Features:

Insulated

Length (Feet):

25'

Suction Line:

3/8"

Insulation Thickness:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Complete garbage flares

The flares on these lines are complete garbage; they do not seal and have metal shavings coming off.
Kyle
Juneau, AK
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy