Apply to be a TradeMaster!
Main product image of 1/4" LL x 3/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts (100 Ft.)
Magnifying glass
Hover image to zoom

1/4" LL x 3/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts (100 Ft.)

SKU:
40621000B3B6
Rating:
(1)
Q&A:
(0)
1/4" LL x 3/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts (100 Ft.)
Magnifying glass
Hover image to zoom
$750.38 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL

Description

–
Streamline Standard and Mini-split Line Sets have been an industry leader for decades. We leverage our many years of experience and expertise producing copper tube in every line set we make. From liquid line and suction line handling to unique insulations applications and packaging, every Streamline Standard and Mini-split Line Set meets our rigorous standards for quality and consistency. With a broad offering of liquid line and suction line diameters, insulation, thicknesses, custom ends and connections, we're able to meet our customers most specialized and exacting needs.

Specs

–
Features:

Insulated

Liquid Line:

1/4"

Suction Line:

3/8"

Insulation Thickness:

1"

Length (Feet):

100'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Buy this with caution

My first 2 orders came in a thin box that was in tatters from mishandling during shipping. They were barely held together with tape that was added during shipping. The staples on the box had been blown through. The Insulation was damaged. Hard to determine if the Cu pipe was. Supply House sent another lineset - no charge but still did not add additional protection. Box was not quite as bad but lineset still pretty scuffed up. SH really needs to beef up the boxes used for shipping. At least they honored their commitment w/o argument. Kudos for customer service.
Joe
Lincoln, Ca.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy