Apply to be a TradeMaster!
Main product image of 1/4" LL x 1/2" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1/2" Black Duraguard UV Resistant Insulation (35 Ft.)
Magnifying glass
Hover image to zoom

1/4" LL x 1/2" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1/2" Black Duraguard UV Resistant Insulation (35 Ft.)

SKU:
40820350B3B6C
Rating:
(1)
Q&A:
(0)
1/4" LL x 1/2" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1/2" Black Duraguard UV Resistant Insulation (35 Ft.)
Magnifying glass
Hover image to zoom
$335.92 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
35' Length
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL

Description

–
Streamline Standard and Mini-split Line Sets are available with Duraguard UV (Coated Elastomeric) insulation. This high-quality insulation's durable polymeric jacket is designed to handle the toughest solar and weather conditions. Every Streamline Line Set meets our rigorous standards for quality and consistency - made and assembled in the USA, UL Recognized to 700 PSI, compliant with ASTM B1003, and covered by a 10 year warranty.

Specs

–
Suction Line:

1/2"

Features:

Insulated

Liquid Line:

1/4"

Insulation Thickness:

1/2"

Length (Feet):

35'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality line set

Replaced leaking line set from a Mitsubishi minisplit. Flares faces were smooth and perfectly sized. Insulation is holding up great to our humidity.
Dean
Harvard, MA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy