Apply to be a TradeMaster!
Main product image of 1/4" LL x 5/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1" Black Duraguard UV Resistant Insulation (35 Ft.)
Magnifying glass
Hover image to zoom

1/4" LL x 5/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1" Black Duraguard UV Resistant Insulation (35 Ft.)

SKU:
41020350B3B6C
Rating:
(0)
Q&A:
(0)
1/4" LL x 5/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1" Black Duraguard UV Resistant Insulation (35 Ft.)
Magnifying glass
Hover image to zoom
$323.56 each
In Stock
In Stock
Get 3 Wed, Aug 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
35' Length
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
5/8" SL

Description

Streamline Standard and Mini-split Line Sets are available with Duraguard UV (Coated Elastomeric) insulation. This high-quality insulation's durable polymeric jacket is designed to handle the toughest solar and weather conditions. Every Streamline Line Set meets our rigorous standards for quality and consistency - made and assembled in the USA, UL Recognized to 700 PSI, compliant with ASTM B1003, and covered by a 10 year warranty.

Specs

Liquid Line:

1/4"

Length (Feet):

35'

Features:

Insulated

Insulation Thickness:

1"

Suction Line:

5/8"