Apply to be a TradeMaster!
Main product image of 3/8" LL x 5/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1/2" Black Insulation (25 Ft.)
Magnifying glass
Hover image to zoom

3/8" LL x 5/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1/2" Black Insulation (25 Ft.)

SKU:
61020250B3B6
Rating:
(2)
Q&A:
(0)
3/8" LL x 5/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1/2" Black Insulation (25 Ft.)
Magnifying glass
Hover image to zoom
$212.87 each
In Stock
In Stock
Get 19 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL

Description

–
Streamline Standard and Mini-split Line Sets have been an industry leader for decades. We leverage our many years of experience and expertise producing copper tube in every line set we make. From liquid line and suction line handling to unique insulations applications and packaging, every Streamline Standard and Mini-split Line Set meets our rigorous standards for quality and consistency. With a broad offering of liquid line and suction line diameters, insulation, thicknesses, custom ends and connections - plus a wide array of custom options, we're able to meet our customers most specialized and exacting needs.

Specs

–
Liquid Line:

3/8"

Insulation Thickness:

1/2"

Length (Feet):

25'

Suction Line:

5/8"

Features:

Insulated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 2 reviews
1
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Do not buy this garbage.

Wow, am I ever disappointed! I bought this Mueller Streamline line set because I thought they have a reputation for being high quality, but that was far from the truth. The flares were embarrassingly pathetic, like they were applied by a kid that didn't have any idea what one should look like, and didn't care. But my biggest disappointment was the insulation. I was expecting Duraguard insulation with a tough outer coating. What I received was the cheapest old black foam you can find. It was so cheap and flimsy, the insulation looked worse than the shipping box the line set came in. The box was in good condition, but the insulation had a lot of tears and abrasions. Not only was it lightweight foam, the insulation on the 3/8" line was especially loose and large gaps, like it was made for 1/2" line. And to add insult to injury, the insulation was short by a foot on each end. Maybe that was so you'd have plenty of space to redo the flares. I didn't see a date on anything, but the set seemed like ten year old leftovers.
Bill
Missouri
12 days ago
Was this review helpful to you?

Don't waste your money!

Ordered the 3/8" LL x 5/8" SL, 25 ft. line set with 1/2" black insulation and flare nuts. What arrived was a disaster on the connection end. Every single flare had to be remade from scratch. The factory flares were poorly formed — uneven, and the fittings weren't seated or tightened properly at all. I couldn't trust a single one of them, so I ended up cutting them off and re-flaring every connection myself with my own flaring tool. If you don't have flaring tools and the know-how to redo them, this line set will leak on you — guaranteed. A bad flare on a refrigerant line means a slow leak, a failed pressure test, and eventually a dead system down the road. For anyone expecting to just connect these and go, that's not happening with this product. The insulation and copper themselves seemed fine, but the flare work is where a line set has to be right, and this one wasn't even close. I basically paid for pre-flared connections and got nothing usable — had to do all the flaring work anyway. Disappointed. If you buy this, plan on re-flaring every connection yourself and pressure testing thoroughly with nitrogen before trusting it.
Chris
Pansylwania
3 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy