Apply to be a TradeMaster!
Main product image of 1/2" OD x 50' Copper Refrigeration Tubing Coil
Magnifying glass
Hover image to zoom

1/2" OD x 50' Copper Refrigeration Tubing Coil

SKU:
D-08050
Rating:
(1)
Q&A:
(0)
1/2" OD x 50' Copper Refrigeration Tubing Coil
Magnifying glass
Hover image to zoom
$208.79 each
In Stock
In Stock
Get 64 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
1/2" OD
Product Highlight: Length (Feet)
50' Length
Product Highlight: OD
1/2"
Product Highlight: Material
Copper
Product Highlight: Shape
Coil

Description

–
Streamline Refrigeration Service Tube is of a consistent dead soft temper, bright, thoroughly dried/dehydrated and packed in shrink wrapping plus individual cartons for the highest level of protection.
  • For use in HVACR and mechanical applications
  • Made to applicable ASTM standards B280
  • UL Rated to 700 PSI (select sizes)
  • Made in the USA

Specs

–
Outside Diameter:

1/2"

Type:

Refrigeration

Length (Feet):

50'

OD:

1/2"

Material:

Copper

Shape:

Coil

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Copper tubing was used for refrigeration piping for a walk in cooler and freezer. This copper tubing was much heavier than other copper tubing you find for sale at other places.
Dan
FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy