Apply to be a TradeMaster!
Main product image of 1/2" OD x 100' Copper Refrigeration Tubing Coil
Magnifying glass
Hover image to zoom

1/2" OD x 100' Copper Refrigeration Tubing Coil

SKU:
D-08100
Rating:
(0)
Q&A:
(0)
1/2" OD x 100' Copper Refrigeration Tubing Coil
Magnifying glass
Hover image to zoom
$434.61 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Coil
Product Highlight: Length (Feet)
100' Length
Product Highlight: OD
1/2"
Product Highlight: Outside Diameter
1/2" OD
Product Highlight: Material
Copper

Description

–
Streamline Refrigeration Service Tube is of a consistent dead soft temper, bright, thoroughly dried/dehydrated and packed in shrink wrapping plus individual cartons for the highest level of protection.
  • For use in HVACR and mechanical applications
  • Made to applicable ASTM standards B280
  • UL Rated to 700 PSI (select sizes)
  • Made in the USA

Specs

–
Type:

Refrigeration

Shape:

Coil

Length (Feet):

100'

OD:

1/2"

Outside Diameter:

1/2"

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy