Apply to be a TradeMaster!
Main product image of 3/4" OD x 50' Copper Refrigeration Tubing Coil
Magnifying glass
Hover image to zoom

3/4" OD x 50' Copper Refrigeration Tubing Coil

SKU:
D-12050
Rating:
(0)
Q&A:
(0)
3/4" OD x 50' Copper Refrigeration Tubing Coil
Magnifying glass
Hover image to zoom
$378.10 each
In Stock
In Stock
Get 17 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Coil
Product Highlight: Material
Copper
Product Highlight: OD
3/4"
Product Highlight: Length (Feet)
50' Length
Product Highlight: Outside Diameter
3/4" OD

Description

–
Streamline Refrigeration Service Tube is of a consistent dead soft temper, bright, thoroughly dried/dehydrated and packed in shrink wrapping plus individual cartons for the highest level of protection.
  • For use in HVACR and mechanical applications
  • Made to applicable ASTM standards B280
  • UL Rated to 700 PSI (select sizes)
  • Made in the USA

Specs

–
Shape:

Coil

Material:

Copper

OD:

3/4"

Length (Feet):

50'

Outside Diameter:

3/4"

Type:

Refrigeration

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy