Apply to be a TradeMaster!
1/4" LL x 5/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1" Black Duraguard UV Resistant Insulation (15 Ft.)

1/4" LL x 5/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1" Black Duraguard UV Resistant Insulation (15 Ft.)

SKU:
M41020350B3B6C
Rating:
(0)
Q&A:
(0)
1/4" LL x 5/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1" Black Duraguard UV Resistant Insulation (15 Ft.)
$364.77 each
In Stock
In Stock
Get 19 Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
15' Length
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL

Description

–
Streamline Standard and Mini-split Line Sets are available with Duraguard UV (Coated Elastomeric) insulation. This high-quality insulation's durable polymeric jacket is designed to handle the toughest solar and weather conditions. Every Streamline Line Set meets our rigorous standards for quality and consistency - made and assembled in the USA, UL Recognized to 700 PSI, compliant with ASTM B1003, and covered by a 10 year warranty.

Specs

–
Liquid Line:

3/8"

Features:

Insulated

Suction Line:

5/8"

Length (Feet):

15'

Insulation Thickness:

1"