Shop Klein Tools Limited Time Promotion
Main product image of Transformer, 120V to 24V, 50/60HZ, 75VA, 2195105
Magnifying glass
Hover image to zoom

Transformer, 120V to 24V, 50/60HZ, 75VA, 2195105

Brand:
Multiplex
SKU:
2195105
Rating:
(0)
Q&A:
(0)
Transformer, 120V to 24V, 50/60HZ, 75VA, 2195105
Magnifying glass
Hover image to zoom
$48.51 each
In Stock
In Stock
Get 5 Thu, Oct 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120V-24V

Description

–
This item is a Transformer, 120V to 24V, 50/60HZ, 75VA, 2195105 manufactured by Multiplex.

Specs

–
Voltage:

120V-24V

Product Type:

Transformer

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy