Shop Klein Tools Limited Time Promotion
Main product image of Pwr Supply, 24Vdc, 360W, Nitro, 2196152
Magnifying glass
Hover image to zoom

Pwr Supply, 24Vdc, 360W, Nitro, 2196152

Brand:
Multiplex
SKU:
2196152
Rating:
(0)
Q&A:
(0)
Pwr Supply, 24Vdc, 360W, Nitro, 2196152
Magnifying glass
Hover image to zoom
$1,371.21 each
In Stock
In Stock
Get 1 Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24VDC

Description

–
This item is a Pwr Supply, 24Vdc, 360W, Nitro, 2196152 manufactured by Multiplex.

Specs

–
Voltage:

24VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy