Apply to be a TradeMaster!
Main product image of 3/8" 90° Black Nylon Liquidtight Connector w/ Plastic Thread, 83515850
Magnifying glass
Hover image to zoom

3/8" 90° Black Nylon Liquidtight Connector w/ Plastic Thread, 83515850

SKU:
83515850
Rating:
(0)
Q&A:
(0)
3/8" 90° Black Nylon Liquidtight Connector w/ Plastic Thread, 83515850
Magnifying glass
Hover image to zoom
$16.99 each
In Stock
In Stock
Get 17 Fri, Oct 23 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Size
3/8"
Product Highlight: Angle
90°
Product Highlight: Color
Black

Description

–
This item is a 3/8" 90° Black Nylon Liquidtight Connector w/ Plastic Thread, 83515850 manufactured by Murrplastik.

Specs

–
Size:

3/8"

Product Type:

Connector

Material:

Nylon

Color:

Black

Angle:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy