Apply to be a TradeMaster!
Main product image of 1/2" 90° Black Nylon Liquidtight Connector w/ Plastic Thread, 83515852
Magnifying glass
Hover image to zoom

1/2" 90° Black Nylon Liquidtight Connector w/ Plastic Thread, 83515852

SKU:
83515852
Rating:
(0)
Q&A:
(0)
1/2" 90° Black Nylon Liquidtight Connector w/ Plastic Thread, 83515852
Magnifying glass
Hover image to zoom
$17.90 each
In Stock
In Stock
Get 74 Fri, Oct 23 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Size
1/2"
Product Highlight: Angle
90°
Product Highlight: Color
Black

Description

–
This item is a 1/2" 90° Black Nylon Liquidtight Connector w/ Plastic Thread, 83515852 manufactured by Murrplastik.

Specs

–
Angle:

90°

Material:

Nylon

Color:

Black

Product Type:

Connector

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy