Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Utility Sinks & Laundry Tubs
Thermoplastic Utilatub Laundry/Utility Tub - Floor Standing
Brand:
Mustee
SKU:
M19F
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry M19F
Unavailable since September 25, 2009
MANUALS (2)
Product Specifications
Installation Instructions
Product Specifications
Installation Instructions
Description
–
Product Features:
Sturdy, 1-Piece, Extra Deep Molded Tub
Made with Structural Thermoplastic innovative cellular molding process makes these white tubs "literally indestructible"
18 Gallon Capacity, 13" Deep
Leakproof, Integrally Molded-in Drain with Stopper
Hooks Up to Standard 1-1/2" P or S Trap
Accommodates Dual-handle Faucet with 4" Center
Floor Model Includes Adjustable Leg Levelers for Uneven Floors
Wall Model Includes Wall Mounting Bracket, Side Supports and Hardware for Securing Tub to Concrete or Stud Wall
Smooth Surface, Rust Resistant
Easy to Assemble and Install - Sturdy metal legs easily slide into molded leg supports.
Preferred by the "Pros"
Weight: 23 lbs
Meets International association of plumbing and mechanical officials (iapmo®) listed file #0635
Meets Warnock hersey® (canada) csa #b45.0 and #b45.5 #B125
Meets American national standards institute (ansi) specification z 124.6
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video