Apply to be a TradeMaster!
Main product image of 3" Hub 45-Degree Sewer and Drain PVC Wye
Magnifying glass
Hover image to zoom

3" Hub 45-Degree Sewer and Drain PVC Wye

Brand:
NDS
SKU:
3P08
Rating:
(0)
Q&A:
(0)
3" Hub 45-Degree Sewer and Drain PVC Wye
Magnifying glass
Hover image to zoom
$6.95 each
In Stock
In Stock
Get 61 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3"
Product Highlight: Color
White
Product Highlight: Angle
45°

Description

3" Hub 45 Degree PVC Wye

Meets ASTM Standards:
  • PVC - ASTM D-3034, D-2729
  • STYRENE-D-2852
  • Molded in the USA
  • Fits the following pipes: SDR-35, SDR-26, TRIPLE WALL, & ASTM D-2729 PIPE

NDS has a comprehensive line of sewer and drain fittings include valves, couplings, and connectors in PVC and styrene. Diverter & Backwater Valves are manufactured from PVC or ABS, our Diverter & Backwater Valves are durable and easy to install and replace. Controls flow to up to three septic tank leach fields. Protects low areas from street sewers backflow. Solvent Weld Fittings include tees, elbows, adapters, repair couplings, and reducer couplings manufactured from durable PVC and Styrene. Securely connects sewer and drain pipes. Flexible Couplings are manufactured from black PVC with bactericides and fungicides added for extra protection. Clamps are stainless steel. Quickly connects sewer, drain, waste and vent piping in any pipe material. Connectors and O-Rings install easily and quickly to provide leak-proof seals. Seals connections between most types of sockets, hubs, bells and spigots. Quickly connects 4" house pipe and 6" sewer pipe. Flexible Saddles are available in tee and wye configurations, our Flexible Saddles have elastomeric construction for maximum strength and flexibility. Tightly seals sewer main pipe with 6" diameters and up.

Specs

Size:

3"

Angle:

45°

Color:

White

Application:

Schedule 35

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy