Apply to be a TradeMaster!
Main product image of 1/4" PE Tubing (1,500 ft)
Magnifying glass
Hover image to zoom

1/4" PE Tubing (1,500 ft)

Brand:
NDS
SKU:
A-220
Rating:
(0)
Q&A:
(0)
1/4" PE Tubing (1,500 ft)
Magnifying glass
Hover image to zoom
$57.56 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Plastic
Product Highlight: Length
1500'
Product Highlight: Length (Feet)
1500' Length
Product Highlight: Color
Black

Description

–
Transport water directly to plants with 1/4" distribution tubing (0.160" ID X 0.220" OD). Attach tubing to the main supply line to create a feeder line that delivers water to a low-flow, drip-watering device. Unlike other manufacturers, NDS poly tubing is engineered in layers for durability using 100% virgin content for its outer and inner layers, with a middle layer of recycled content. Drip irrigation waters plants efficiently, reducing water usage by up to 70% compared to conventional sprinkler irrigation. Drip irrigation systems are easy to install, operate, and maintain, and can easily be automated. With proper installation of a drip system, water is delivered precisely to where plants need it most, and plants get the hydration they need for optimal growth and overall health. NDS is a leading manufacturer of drip and micro-irrigation solutions and the trusted brand of professional landscapers since 1972. The company offers a wide selection of water management solutions engineered for performance, durability, and ease of installation. For more information and technical support, visit the NDS Pro website.
  • Poly tubing is constructed using a layering method for durability: the outer layer, which is exposed to the sun, and the inner layer, which is exposed to water, is made of 100% virgin content; the middle layer is composed of recycled content
  • Tubing coil comes shrinkwrapped for convenience; easy to access as needed
  • Works with NDS products and other products with compatible connection type
  • Use as a feeder line to branch off various sized supply lines to any low-flow, drip-watering device
  • Use for subsurface or on grade installation; works to transport water to trees shrubs, flower beds, groundcover, vegetable gardens, plants in pots, planter boxes, and hanging baskets
  • As part of a complete drip irrigation system, the 1/4" tubing connects to supply lines to transport water to the area to be irrigated
  • To use as a feeder line, connect to the main line with a micro fitting
  • Periodically check for damage or leaks and replace as needed
  • Tubing is made of polyethylene using a combination of virgin and recycled content treated with UV inhibitors to prevent fading and cracking

Specs

–
Size:

1/4"

Material:

Plastic

Length:

1500'

Length (Feet):

1500'

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy