Apply to be a TradeMaster!
Main product image of 3/4" PE Tubing (500 ft)
Magnifying glass
Hover image to zoom

3/4" PE Tubing (500 ft)

Brand:
NDS
SKU:
A-940
Rating:
(6)
Q&A:
(2)
3/4" PE Tubing (500 ft)
Magnifying glass
Hover image to zoom
$94.87 each
In Stock
In Stock
Get 14 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Black
Product Highlight: Size
3/4"
Product Highlight: Length (Feet)
500' Length
Product Highlight: Material
Plastic
Product Highlight: Length
500'

Description

Send water directly to plants with 3/4" supply tubing (0.830" ID X 0.940" OD). Connect tubing to create a main supply line or attach smaller tubing to create a feeder line that delivers water to a low-flow, drip-watering device. Unlike other manufacturers, NDS poly tubing is engineered in layers for durability using 100% virgin content for its outer and inner layers, with a middle layer of recycled content. Drip irrigation waters plants efficiently, reducing water usage by up to 70% compared to conventional sprinkler irrigation. Drip irrigation systems are easy to install, operate, and maintain, and can easily be automated. With proper installation of a drip system, water is delivered precisely to where plants need it most, and plants get the hydration they need for optimal growth and overall health. NDS is a leading manufacturer of drip and micro-irrigation solutions and the trusted brand of professional landscapers since 1972. The company offers a wide selection of water management solutions engineered for performance, durability, and ease of installation. For more information and technical support, visit the NDS Pro website.
  • Poly tubing is constructed using a layering method for durability: the outer layer, which is exposed to the sun, and the inner layer, which is exposed to water, is made of 100% virgin content; the middle layer is composed of recycled content
  • Tubing coil comes shrinkwrapped for convenience; easy to access as needed
  • Works with NDS products and other products with compatible connection type
  • Use as a supply line to deliver water to distribution tubing or any low-flow, drip-watering device
  • Use for subsurface or on grade installation; works to transport water to trees shrubs, flower beds, groundcover, vegetable gardens, plants in pots, planter boxes, and hanging baskets
  • As part of a complete drip irrigation system, the 3/4" tubing transports water to the area to be irrigated
  • Lay out tubing to the area(s) to be irrigated; use fittings to connect sections of tubing together; add feeder lines to bring water closer to the plant
  • Periodically check for damage or leaks and replace as needed
  • Tubing is made of polyethylene using a combination of virgin and recycled content treated with UV inhibitors to prevent fading and cracking

Specs

Color:

Black

Size:

3/4"

Length (Feet):

500'

Material:

Plastic

Length:

500'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4.33 out of 6 reviews
80% would recommend this product
4.33
out of 6 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

I really like the quality of the hose

I am more impressed with the service of Supplyhouse! Their delivery is incredibly fast and the orders are exact every time. Their prices are the best on the internet!!!!
JEW
Oklahoma
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Crappie Brush Pile

I used the tubing to make crappie brush piles for fishing. Works great. Reasonable price.
Bud
Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very thin.

This is a very thin pipe. You can collapse it with a simple pinch of your fingers.
Schlotthauer Biulders
Colorado
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome product

I use this product as a drain from my sump in my root cellar.
Wild Bill
Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service

UPS didn't deliver my complete order so I started a chat and they took all my information, my missing item was shipped the next day and I have it now!!! They even gave me the refund because I ordered the same item in two weeks. The price went down the second time I placed an order. I called them and they refunded the difference. Very friendly staff to work with. Large collection with great prices. Thank you all for all your help.
TJ
Loxahatchee, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

It was good.
Boyd
Warrenton nc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What's the weight of a 500' roll

Asked by Luke 1 months ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Luke! The Shipping Weight for SKU: A-940 is approximately 32 lbs.

Was this review helpful to you?

Q: What's the pressure rating on the pipe

Asked by Carmine Curto 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Carmine, thanks for writing in. The pressure rating for this tubing is 0-60 PSI.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy