Apply to be a TradeMaster!
Main product image of 1 GPH PC Emitter Black (100/bag)
Magnifying glass
Hover image to zoom
1 GPH PC Emitter Black (100/bag)
Magnifying glass
Hover image to zoom
$61.82 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Size
1/4"
Product Highlight: Material
Plastic

Description

–

Give plants consistent watering with the AccuFlow 1.0 GPH Pressure Compensating Emitter. The PC emitter is designed to deliver a constant output of 1.0 GPH of water whether the water pressure varies, and no matter the distance from the water source. Attach barbed inlet into the end of 1/4" feeder line (A220 and A250) and lift emitter with stake to keep off the dirt; or insert dripper directly into a punched-out hole in supply tubing to water plants along the run. Ideal for watering landscape and container plants, shrubs, trees, and hanging baskets. Emitter has a self-flushing feature to help eliminate sediments and reduce clogging. Emitter is made of polyethylene and silicone treated with UV inhibitors to prevent fading and cracking. Drip irrigation waters plants efficiently, reducing water usage by up to 70% compared to conventional sprinkler irrigation. Drip irrigation systems are easy to install, operate, and maintain, and can easily be automated. With proper installation of a drip system, water is delivered precisely to where plants need it most, and plants get the hydration they need for optimal growth and overall health. NDS is a leading manufacturer of drip and micro-irrigation solutions and the trusted brand of professional landscapers since 1972. The company offers a wide selection of water management solutions engineered for performance, durability, and ease of installation. For more information and technical support, visit the NDS Pro website


  • Engineered for superior flow uniformity
  • Inlet barb fits 1/4" tubing (A220 and A250)
  • Color coded for easy identification of flow rate: blue - 0.5 GPH; black - 1.0 GPH; red - 2.0 GPH; tan - 5.0 GPH
  • Self-flushing feature minimizes clogging
  • Designed to work with standard drip irrigation water pressures up to 50 PSI
  • Delivers precise, even watering to each plant; maintains the same discharge rate when the water pressure varies
  • Ideal for landscape and container plants, shrubs, trees, and hanging baskets
  • As part of a complete drip system, the emitter delivers low volume irrigation to the plant's root zone; the pressure compensating emitter maintains a constant flow rate should the water pressure change
  • Insert barbed inlet into end of 1/4" distribution tubing (A220 and A250) or 1/4" Dura Flo JR dripline, raise emitter with stake and position next to plant; or, insert directly into punched hole in supply tubing to water plants along the run
  • Periodically check for damage or leaks and repair as needed; recommended operating pressure for most emitters is up to 50 PSI
  • Emitter made of polyethylene and silicone, treated with UV inhibitors to prevent fading and cracking

Specs

–
Color:

Black

Size:

1/4"

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy