Apply to be a TradeMaster!
Main product image of Black Insert Connector (100/bag)
Magnifying glass
Hover image to zoom

Black Insert Connector (100/bag)

Brand:
NDS
SKU:
C-250
Rating:
(0)
Q&A:
(0)
Black Insert Connector (100/bag)
Magnifying glass
Hover image to zoom
$8.22 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
The 1/4" Barb Coupling with Profile Disc connects two sections of 1/4" distribution tubing (A220 and A250) or 1/4" DuraFlo JR dripline. Coupler features a sturdy disc to support your finger, making it easier to hold and insert into tubing. The barb connector fits inside drip tubing and anchors into place. This micro fitting is made of ABS plastic treated with UV inhibitors to prevent fading and cracking. Use fittings to set up a new drip irrigation system, expand an existing system, or make repairs. Drip irrigation waters plants efficiently, reducing water usage by up to 70% compared to conventional sprinkler irrigation. Drip irrigation systems are easy to install, operate, and maintain, and can easily be automated. With proper installation of a drip system, water is delivered precisely to where plants need it most, and plants get the hydration they need for optimal growth and overall health. NDS is a leading manufacturer of drip and micro-irrigation solutions and the trusted brand of professional landscapers since 1972. The company offers a wide selection of water management solutions engineered for performance, durability, and ease of installation. For more information and technical support, visit the NDS Pro website
  • Barb design inserts into drip tubing and anchors into place
  • Profile disc design makes fitting easier to hold to insert into drip tubing
  • Designed to work with standard drip irrigation water pressures up to 50 PSI
  • Connects two sections of 1/4" distribution tubing (A220 and A250) or 1/4" DuraFlo JR dripline
  • Use for subsurface or on grade installation; works with tubing or dripline to transport water to trees shrubs, flower beds, groundcover, vegetable gardens, plants in pots, planter boxes, and hanging baskets
  • As part of a complete drip irrigation system, the 1/4" fitting connects 1/4" tubing or 1/4" dripline together, or connects to other drip irrigation parts to transport water to the area to be irrigated
  • Insert barbed fitting into 1/4" tubing as far as it will go; barb will hold the product in place
  • Periodically check for leaks or damage and repair as needed; recommended operating pressure for most fittings is up to 50 PSI
  • Fitting made of Acrylonitrile Butadiene Styrene (ABS) treated with UV inhibitors to prevent fading and cracking

Specs

–
Size:

1/4"

Material:

Plastic

Color:

Black

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy