Apply to be a TradeMaster!
Main product image of Compression Coupling Blue (25/bag)
Magnifying glass
Hover image to zoom
Compression Coupling Blue (25/bag)
Magnifying glass
Hover image to zoom
$25.59 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
1/4"
Product Highlight: Color
Blue

Description

–
Connect two sections of supply tubing or dripline (0.704" to 0.710" OD) to form a watertight connection using the Compression Coupling 710 Series. Tubing is inserted into the compression ring, where an internal barb compresses the tube and holds it in place. This coupler is made of ABS plastic treated with UV inhibitors to prevent fading and cracking. Use fittings to set up a new drip irrigation system, expand an existing system, or make repairs. Drip irrigation waters plants efficiently, reducing water usage by up to 70% compared to conventional sprinkler irrigation. Drip irrigation systems are easy to install, operate, and maintain, and can easily be automated. With proper installation of a drip system, water is delivered precisely to where plants need it most, and plants get the hydration they need for optimal growth and overall health. NDS is a leading manufacturer of drip and micro-irrigation solutions and the trusted brand of professional landscapers since 1972. The company offers a wide selection of water management solutions engineered for performance, durability, and ease of installation. For more information and technical support, visit the NDS Pro website
  • Creates a watertight connection; has an internal barb that compresses the inserted tubing to hold it in place; unlike a barbed fitting, the tubing is not stretched out to connect to the fitting
  • Designed to work with standard drip irrigation water pressures up to 50 PSI
  • Works with NDS products and other products with compatible connection type
  • Features color-coded ring for easy identification: green fits 0.610 to 0.640" OD tubing; black fits 0.680 to 0.704 OD tubing; blue fits 0.704 to 0.710" OD tubing; grey fits 0.940" OD tubing
  • Connects two sections of supply tubing or dripline together
  • Use for subsurface or on grade installation; works with tubing or dripline to transport water to trees shrubs, flower beds, groundcover, vegetable gardens, plants in pots, planter boxes, and hanging baskets
  • As part of a complete drip irrigation system, the compression coupling connects two sections of tubing or dripline or connects tubing to other drip irrigation parts to transport water to the area to be irrigated
  • Cut drip tubing straight for tight fit; rock end of tubing back and forth while pushing into compression fitting, where an internal barb will compress tube to hold in place; for easier tubing insertion, soak rigid tubing end in hot water or leave out in sun
  • Periodically check for leaks or damage and repair as needed; recommended operating pressure for most fittings is up to 50 PSI
  • Fitting made of Acrylonitrile Butadiene Styrene (ABS) treated with UV inhibitors to prevent fading and cracking

Specs

–
Material:

Plastic

Size:

1/4"

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy