Apply to be a TradeMaster!
Main product image of Full Adj Bubbler Stakestream (Pack of 100)
Magnifying glass
Hover image to zoom

Full Adj Bubbler Stakestream (Pack of 100)

Brand:
NDS
SKU:
DAFS-360
Rating:
(1)
Q&A:
(0)
Full Adj Bubbler Stakestream (Pack of 100)
Magnifying glass
Hover image to zoom
$110.77 each
In Stock
In Stock
Get 47 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Size
1/4"
Product Highlight: Material
Plastic

Description

–

Control the water flow rate and spray range easily with the Dial-a-Flo Adjustable Bubbler. The head of the bubbler is also a dial that adjusts the discharge rate from 0 to 20 GPH and throw, from 0 to 36" radius. The 8-stream emitter releases water in a full-circle, 360° pattern. Use for watering groundcover, decorative grasses, flower and vegetable gardens, as well as trees and shrubs. The bubbler has a 1/4" barbed inlet that fits 1/4" distribution tubing (A220 and A250) or 1/4" Dura Flo JR dripline and attaches to the 6" stake, included. Adjustable bubbler made of polyethylene, stake made of ABS plastic; both treated with UV inhibitors to prevent fading and cracking. Drip irrigation waters plants efficiently, reducing water usage by up to 70% compared to conventional sprinkler irrigation. Drip irrigation systems are easy to install, operate, and maintain, and can easily be automated. With proper installation of a drip system, water is delivered precisely to where plants need it most, and plants get the hydration they need for optimal growth and overall health. NDS is a leading manufacturer of drip and micro-irrigation solutions and the trusted brand of professional landscapers since 1972. The company offers a wide selection of water management solutions engineered for performance, durability, and ease of installation. For more information and technical support, visit the NDS Pro website

  • 8-stream bubbler releases water in a full-circle (360°) pattern
  • Increase or decrease water flow by turning the dial
  • Discharge rates from 0 - 20 GPH, radius from 0 - 36 in
  • Designed to work with standard drip irrigation water pressures up to 35 PSI
  • Releases water in a stream spray, full-circle pattern; amount of water flow is adjusted by turning the dial on the bubbler
  • Ideal for watering trees, shrubs, flower beds, groundcover, vegetable gardens, plants in pots, planter boxes, and hanging baskets
  • As part of a complete drip irrigation system, the bubbler delivers water gradually; with a non-pressure compensating emitter expect varying water flow based on length of tubing or elevation, with higher flow closer to the water source
  • Insert the 1/4" barbed inlet into 1/4" distribution tubing (A220 and A250) or 1/4" Dura Flo JR dripline and attach to stake
  • Periodically check for leaks or damage and repair as needed; recommended operating pressure is up to 35 PSI
  • Emitter made of polyethylene treated with UV inhibitors to prevent fading and cracking

Specs

–
Color:

Black

Size:

1/4"

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what we needed

Wishing the supply was not depleted weekly, we've had to reorder so many times.
K
MS
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy