Apply to be a TradeMaster!
Main product image of 6" SOD Staple Flat Top (1,000 Box)
Magnifying glass
Hover image to zoom
6" SOD Staple Flat Top (1,000 Box)
Magnifying glass
Hover image to zoom
$128.97 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Steel
Product Highlight: Size
1/2"
Product Highlight: Length
6"
Product Highlight: Material
Metal

Description

–

No need to wrestle with tubing or struggle to keep an emitter in place the 6" Sod Staple secures tubing right where you want it and helps the emitter stay put. Also known as the tubing hold-down stake or U support stake, the sod staple works much like a giant staple. Simply lay out tubing, straddle the staple over it, then tack it down by pushing the staple completely into the ground. The flat top sod staple is ideal for harder soil such as clay and can be hammered down; also available with the round top to insert by hand into softer soil. The sod staple can also be used to hold down chicken wire or tarp for garden projects. Made of galvanized steel and designed to withstand extreme climate conditions. Drip irrigation waters plants efficiently, reducing water usage by up to 70% compared to conventional sprinkler irrigation. Drip irrigation systems are easy to install, operate, and maintain, and can easily be automated. With proper installation of a drip system, water is delivered precisely to where plants need it most, and plants get the hydration they need for optimal growth and overall health. NDS is a leading manufacturer of drip and micro-irrigation solutions and the trusted brand of professional landscapers since 1972. The company offers a wide selection of water management solutions engineered for performance, durability, and ease of installation. For more information and technical support, visit the NDS Pro website

  • Flat top can be inserted by hand or hammered down
  • Pointed ends pierce ground to secure tubing to finished grade
  • Fits 1/2" tubing
  • Made of galvanized steel to withstand extreme climate conditions
  • 6" long
  • Secures tubing and keeps emitters from straying
  • Ideal for use in flower and vegetable gardens, around trees and shrubs, and with container plants
  • As part of a complete drip irrigation system, the sod staple anchors tubing and helps position an emitter near the plant's root zone
  • Lay out tubing, straddle tubing with the staple, then push staple completely into the ground to tack it down; flat top staple can be inserted by hand or hammered down for harder soil
  • Periodically check for damage and replace as needed
  • Staple is made of galvanized steel

Specs

–
Color:

Steel

Size:

1/2"

Length:

6"

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy