Apply to be a TradeMaster!
Main product image of 1/2" Flexpvc Pipe (100 ft)
Magnifying glass
Hover image to zoom

1/2" Flexpvc Pipe (100 ft)

Brand:
NDS
SKU:
IPS-50/100
Rating:
(0)
Q&A:
(0)
1/2" Flexpvc Pipe (100 ft)
Magnifying glass
Hover image to zoom
$65.45 each
In Stock
In Stock
Get 5 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Length (Feet)
100' Length
Product Highlight: Length
100'
Product Highlight: Size
1/2"
Product Highlight: Material
Plastic

Description

–
Transport water from a PVC supply line to any low-flow, drip-watering devices with ease using 1/2" IPS Flex Pipe (0.546" ID X 0.840" OD, 0.147" Wall). Connect one end to the main supply line using a slip fitting to secure it to the PVC pipe. Attach the other end to another PVC line with slip fittings or connect it to sprinkler systems. NDS flexible polyvinyl chloride (PVC) tubing is treated with UV inhibitors. Unlike other manufacturers, NDS vinyl tubing is constructed with 100% virgin content for a more durable product. Drip irrigation waters plants efficiently, reducing water usage by up to 70% compared to conventional sprinkler irrigation. Drip irrigation systems are easy to install, operate, and maintain, and can easily be automated. With proper installation of a drip system, water is delivered precisely to where plants need it most, and plants get the hydration they need for optimal growth and overall health. NDS is a leading manufacturer of drip and micro-irrigation solutions and the trusted brand of professional landscapers since 1972. The company offers a wide selection of water management solutions engineered for performance, durability, and ease of installation. For more information and technical support, visit the NDS Pro website.
  • Flexible polyvinyl chloride (PVC) tubing is constructed with 100% virgin content for durability
  • Tubing coil comes shrinkwrapped for convenience; easy to access as needed
  • Works with NDS products and other products with compatible connection type
  • Use to transport water from rigid PVC supply line to any low-flow, drip-watering device
  • Use for subsurface or on grade installation; works to transport water to trees shrubs, flower beds, groundcover, vegetable gardens, and vineyards
  • As part of a complete drip irrigation system, the 1/2" IPS Flex Pipe transports water to the area to be irrigated
  • Connect to the main line with a slip fitting; Connect other end directly to emitter to deliver water to plants
  • Periodically check for damage or leaks and replace as needed
  • IPS Flex Pipe is made of flexible polyvinyl chloride (PVC) using 100% virgin content treated with UV inhibitors to prevent fading and cracking

Specs

–
Color:

Black

Length (Feet):

100'

Length:

100'

Size:

1/2"

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy