Apply to be a TradeMaster!
Main product image of 1" Filter/reg 40 PSI 200 mesh
Magnifying glass
Hover image to zoom

1" Filter/reg 40 PSI 200 mesh

Brand:
NDS
SKU:
PRYF-40
Rating:
(0)
Q&A:
(0)
1" Filter/reg 40 PSI 200 mesh
Magnifying glass
Hover image to zoom
$47.34 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic, Metal
Product Highlight: Color
Black
Product Highlight: Size
1/2"

Description

–
Block out particulates in water and prevent excessive water pressure from blowing out tubing, fittings, and emitters with the Pressure-regulating Y Filter. Works as a pressure regulator to lower water pressure and is preset to 40 PSI, and has a flow range from 2 to 15 GPM. The device filters out particles with a 200-mesh filter that is removable for cleaning. The 3/4" MPT X 3/4" MPT device connects to pipe commonly used in underground valve systems. The pressure-regulating Y filter is made of ABS; filter screen is made of stainless steel. Drip irrigation waters plants efficiently, reducing water usage by up to 70% compared to conventional sprinkler irrigation. Drip irrigation systems are easy to install, operate, and maintain, and can easily be automated. With proper installation of a drip system, water is delivered precisely to where plants need it most, and plants get the hydration they need for optimal growth and overall health. NDS is a leading manufacturer of drip and micro-irrigation solutions and the trusted brand of professional landscapers since 1972. The company offers a wide selection of water management solutions engineered for performance, durability, and ease of installation. For more information and technical support, visit the NDS Pro website.
  • Regulates water pressure from water source; preset at 40 PSI, ideal for most drip irrigation systems
  • 200-mesh stainless steel filter screen blocks particles in the water from clogging emitters; filter is removable for cleaning and maintenance
  • Filter can be flushed out by removing the flush cap and running water through; also can be removed from the middle housing to clean
  • Made of heavy-duty plastic treated with UV inhibitors
  • Ideal for most drip irrigation systems to regulate water pressure from water source and filter out particulates in water
  • Lowers incoming water pressure from a water source and filters out particulates for optimal performance of your drip system
  • Connects to a water supply line with a 3/4" FPT connection point
  • Drip irrigation systems work with low water pressure, and the pressure-regulating filter lowers the water pressure from a water source while preventing particulates from clogging and potentially damaging emitters
  • Attach to 3/4" FPT; use Teflon tape to make a watertight seal and tighten by hand; flow rate for line should not exceed 15 GPM [emitter flow rate (GPH) multiplied by # of emitters on line divided by 60 should be less than 15 GPM]
  • Periodically check for leaks or damage and replace or repair as needed; filter can be flushed out by removing the flush cap and running water through or screen removed from housing to clean
  • Pressure-regulating filter is made of high-impact Acrylonitrile Butadiene Styrene (ABS) treated with UV inhibitors to prevent cracking
  • Filter screen is made of stainless steel

Specs

–
Material:

Plastic

Metal

Color:

Black

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy