Apply to be a TradeMaster!
Main product image of 6" Plastic Stake (100/bag)
Magnifying glass
Hover image to zoom
6" Plastic Stake (100/bag)
Magnifying glass
Hover image to zoom
$22.52 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
6"
Product Highlight: Size
1/8", 1/4"
Product Highlight: Color
Black
Product Highlight: Material
Plastic

Description

–

Keep tubing and an emitter in place with the V Stake. Also known as a tubing support stake, the sturdy stake is designed with notches to hold distribution tubing or an emitter attached to tubing. Use the stake to secure 1/8" and 1/4" tubing or make passes around plants with the same tubing. The 6" stake keeps the emitter above soil and mulch to prevent clogging and makes it easier to adjust the location of the emitter if needed. Made of ABS plastic treated with UV inhibitors. Drip irrigation waters plants efficiently, reducing water usage by up to 70% compared to conventional sprinkler irrigation. Drip irrigation systems are easy to install, operate, and maintain, and can easily be automated. With proper installation of a drip system, water is delivered precisely to where plants need it most, and plants get the hydration they need for optimal growth and overall health. NDS is a leading manufacturer of drip and micro-irrigation solutions and the trusted brand of professional landscapers since 1972. The company offers a wide selection of water management solutions engineered for performance, durability, and ease of installation. For more information and technical support, visit the NDS Pro website

  • Built-in notches accommodate 1/8" to 1/4" tubing from 0.185" to 0.250" OD
  • Multiple notches can hold different sized tubing
  • Stake design enables additional passes of tubing around plants
  • Stake is 6" long
  • Made of durable plastic treated with UV inhibitors
  • Lifts emitters above soil and mulch to prevent clogging, keeps tubing in place, and helps position emitter near root of plant
  • Ideal for use in flower and vegetable gardens; around trees and shrubs, and container plants
  • As part of a complete drip irrigation system, the V stake anchors distribution tubing and helps position the emitter near the plant's root zone
  • Lay out tubing, then position tubing in notches on stake; anchor stake into ground
  • Periodically check for damage and replace as needed
  • V Stake is made of Acrylonitrile Butadiene Styrene (ABS) treated with UV inhibitors to prevent cracking

Specs

–
Length:

6"

Size:

1/8"

1/4"

Color:

Black

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy