Shop Klein Tools Limited Time Promotion
Main product image of 1/2 GPH Dripperline Jr (100 ft)
Magnifying glass
Hover image to zoom

1/2 GPH Dripperline Jr (100 ft)

Brand:
NDS
SKU:
SFJR-BL-06-01
Rating:
(0)
Q&A:
(0)
1/2 GPH Dripperline Jr (100 ft)
Magnifying glass
Hover image to zoom
$15.00 each
In Stock
In Stock
Get 4 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Length (Feet)
100' Length
Product Highlight: Material
Plastic
Product Highlight: Size
1/4"
Product Highlight: Length
100'

Description

–

Release water along the entire line with the 1/4" Dura Flo JR Dripline (0.170" ID X 0.250" OD). The durable tubing encases 0.5 GPH non-pressure compensating (Non-PC) emitters spaced 6" apart. The emitters feature a labyrinth design to flush out sediments that can lead to clogging. This dripline, also known as a dripperline, is made of polyethylene and the emitters are made of polyethylene and silicone, all treated with UV inhibitors. Connect, set, and you're ready to water. Drip irrigation waters plants efficiently, reducing water usage by up to 70% compared to conventional sprinkler irrigation. Drip irrigation systems are easy to install, operate, and maintain, and can easily be automated. With proper installation of a drip system, water is delivered precisely to where plants need it most, and plants get the hydration they need for optimal growth and overall health. NDS is a leading manufacturer of drip and micro-irrigation solutions and the trusted brand of professional landscapers since 1972. The company offers a wide selection of water management solutions engineered for performance, durability, and ease of installation. For more information and technical support, visit the NDS Pro website

  • 0.5 GPH non-pressure compensating emitters are spaced 6" apart along the length of dripline
  • Delivers water along the entire line to keep the soil moist and hydrate the plants' root zones
  • Ideal for watering closely spaced plants, hedges, vegetable gardens, planter boxes, and new plantings of ground cover; its flexibility also works as a watering ring for large pots and containers, and makes loops around large trees
  • As part of a complete drip irrigation system, the dripline delivers water along the entire line; with non-pressure compensating emitters, expect varying water flow based on length of tubing or elevation, with higher flow closer to the water source
  • Use a micro fitting to connect sections together or attach a section to the supply line to create a feeder line
  • Periodically check for leaks or damage and replace or repair as needed; recommended operating pressure is up to 50 PSI; for areas with freezing temperatures, winterize by using an air compressor to evacuate lines with air to remove water
  • Tubing made of polyethylene
  • Emitters made of polyethylene and silicone

Specs

–
Color:

Black

Length (Feet):

100'

Material:

Plastic

Size:

1/4"

Length:

100'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy