Apply to be a TradeMaster!
Main product image of 6" SOD Staple Round Top (1,000 Box)
Magnifying glass
Hover image to zoom

6" SOD Staple Round Top (1,000 Box)

Brand:
NDS
SKU:
SW6
Rating:
(0)
Q&A:
(0)
6" SOD Staple Round Top (1,000 Box)
Magnifying glass
Hover image to zoom
$83.30 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Color
Steel
Product Highlight: Length
6"
Product Highlight: Size
1/2"

Description

–
Keep drip system tubing and emitter in place with 6" Sod Staple. Works like a giant staple to secure supply tubing to the ground so they stay just where you want them. Removes easily when expanding or making changes to the drip layout. The 6" long metal stake is also known as a U Support stake or tubing hold-down stake. It is available with the round top, which can be inserted by hand into soft soil or with the flat top, which can be hammered down for insertion into harder soil such as clay. The sod staple also comes in handy to hold down chicken wire or tarp for other garden projects. Made of galvanized steel and designed to withstand extreme climate conditions. Drip irrigation waters plants efficiently, reducing water usage by up to 70% compared to conventional sprinkler irrigation. Drip irrigation systems are easy to install, operate, and maintain, and can easily be automated. With proper installation of a drip system, water is delivered precisely to where plants need it most, and plants get the hydration they need for optimal growth and overall health. NDS is a leading manufacturer of drip and micro-irrigation solutions and the trusted brand of professional landscapers since 1972. The company offers a wide selection of water management solutions engineered for performance, durability, and ease of installation. For more information and technical support, visit the NDS Pro website
  • Round top can be inserted by hand
  • Pointed ends pierce ground to secure tubing to finished grade
  • Fits 1/2" tubing
  • Made of galvanized steel to withstand extreme climate conditions
  • 6" long
  • Secures tubing and keeps emitters from straying
  • Ideal for use in flower and vegetable gardens, around trees and shrubs, and with container plants
  • As part of a complete drip irrigation system, the sod staple anchors tubing and helps position an emitter near the plant's root zone
  • Lay out tubing, straddle tubing with the staple, then push staple completely into the ground to tack it down; round top staple can be inserted by hand into soft soil
  • Periodically check for damage and replace as needed
  • Staple is made of galvanized steel

Specs

–
Material:

Metal

Color:

Steel

Length:

6"

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy