Shop Limited Time Deals
Main product image of NQ Violet Series Ultra Wall-Mounted Air Purification System, HEPA/UVC, 750 CFM
Magnifying glass
Hover image to zoom

NQ Violet Series Ultra Wall-Mounted Air Purification System, HEPA/UVC, 750 CFM

Brand:
NQ
SKU:
NQ755W
Rating:
(0)
Q&A:
(0)
NQ Violet Series Ultra Wall-Mounted Air Purification System, HEPA/UVC, 750 CFM
Magnifying glass
Hover image to zoom
We no longer carry NQ755W
Unavailable since July 22, 2022

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Air Flow Capacity (CFM)
755 CFM
Product Highlight: Wattage
250 Watts

Description

NQ Violet Series Ultra Wall-Mounted Air Purification System, HEPA/UVC, 750 CFM

The NQViolet Series Ultra combines efficacy and aesthetics as it provides the cleanest, safest air to just about any space. This patented air purification system delivers 4 levels of filtration and ultraviolet disinfection. It destroys pathogens and improves indoor air quality, delivering the highest levels of protection for occupants.

Product Features
  • Carbon impregnated pre-filter
  • HEPA filter ASHRAE – H14 (99.99% at 0.3 um)
  • Proprietary Nano-Titanium Photocatalyst
  • Dual high output UVC bulbs providing a total UV dosage of 60,000 µWsec/cm² to inactivate micro-organisms and stimulate the photocatalyst screens

Determining Unit Size You Need
  • Multiply Room Length by Room Width by Room Height (L x W x H) to determine the Room Size in Cubic Feet
  • Divide the CFH for the NQClarifier (45000 CFH) over the Room Size to determine the Air Change rate per hour (45000/Room Size = Air Changes per Hour)
  • The CDC recommends 12 air changes per hour. Divide 12 by the air change/hr rate to see the number of units needed to achieve 12 air changes per hour (12/Air Changes per Hour = # of units).

More information on unit size, power draw, and features can be found by contacting your Carrier Enterprise representative.

Specs

Product Type:

Filtration System

Voltage:

115V

Wattage:

250

Noise Level (dBA):

47

Air Flow Capacity (CFM):

755

Filter Type:

Carbon Impregnated

HEPA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm