Shop Resideo Sale
Main product image of NQClarifier Portable Air Purification System, HEPA/UVC, 350 CFM
Magnifying glass
Hover image to zoom

NQClarifier Portable Air Purification System, HEPA/UVC, 350 CFM

Brand:
NQ
SKU:
NQCLARIFIER
Rating:
(0)
Q&A:
(0)
NQClarifier Portable Air Purification System, HEPA/UVC, 350 CFM
Magnifying glass
Hover image to zoom
We no longer carry NQCLARIFIER
Unavailable since July 22, 2022

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: Wattage
136 Watts

Description

–
NQClarifier Portable Air Purification System, HEPA/UVC, 350 CFM

The NQClarifier is the pinnacle of air clarification and portability. As regarded experts, we have been providing Airborne Infection control solutions to thousands of worldwide medical facilities for over 27 years.

Product Features
  • Air is recirculated to 4 inlet grills (7" x 10" - 178 x 254 mm)
  • Particles > 10 um are trapped by the pre-filter
  • Air then passes through an activated carbon filter, optimized to treat odor problems, VOCs and chemical pollutants
  • After 99.99% of particles and micro-organisms > 0.3 um are filtered by a HEPA filter H14
  • Viruses, bacteria, fungi, allergens, and molds are destroyed by UVC germicidal irradiation in the UV zone
  • Purified air is discharged via a post-filter and a patented air discharge system, "Top flow" that maximizes the room's effective air change rate

Determining Unit Size You Need
  • Multiply Room Length by Room Width by Room Height (L x W x H) to determine the Room Size in Cubic Feet
  • Divide the CFH for the NQClarifier (21000 CFH) over the Room Size to determine the Air Change rate per hour (21000/Cubic Feet = Air Changes per Hour)
  • The CDC recommends 12 air changes per hour. Divide 12 by the air change/hr rate to see the number of units needed to achieve 12 air changes per hour (12/Air Changes per Hour).

More information on unit size, power draw, and features can be found by contacting your Carrier Enterprise representative.

Specs

–
Product Type:

Filtration System

Voltage:

115/230V

Max Airflow (CFM):

350

Wattage:

136

Noise Level (dBA):

45

Filter Type:

Carbon Impregnated

HEPA

Activated Carbon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm