Apply to be a TradeMaster!
Main product image of Rapid-Y 2 x 3/8" MPT to 1 x 3/8" FPT Connection Fitting
Magnifying glass
Hover image to zoom

Rapid-Y 2 x 3/8" MPT to 1 x 3/8" FPT Connection Fitting

Brand:
Navac
SKU:
F1028
Rating:
(0)
Q&A:
(0)
Rapid-Y 2 x 3/8" MPT to 1 x 3/8" FPT Connection Fitting
Magnifying glass
Hover image to zoom
$79.00 each
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Diameter
3/8" Diameter

Description

–

Product Overview

With its large internal boring and flow-friendly design, NAVAC's Rapid-Y facilitates significantly faster and more efficient evacuation times when connect more hoses to pump system. When it comes to the recovery process, in conjunction with NAVAC's large diameter hoses and core removal tools, the Rapid-Y is the final piece in "ditching the manifold" to gain dramatic recovery speed.


Features

  • One-piece solid brass construction
  • Vacuum rated to 20 microns
  • Large internal boring for maximum flow and minimal resistance
  • Warranty: 1 Year

Specs

–
Warranty:

1 Year

Product Type:

Connection Fitting

Size:

3/8"

Connection Type:

MPT x FPT

Diameter:

3/8"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy