Apply to be a TradeMaster!
Main product image of 5/16" MPT x 1/4" FPT Quick Coupler SAE Female Adapter
Magnifying glass
Hover image to zoom

5/16" MPT x 1/4" FPT Quick Coupler SAE Female Adapter

Brand:
Navac
SKU:
F2002
Rating:
(0)
Q&A:
(0)
5/16" MPT x 1/4" FPT Quick Coupler SAE Female Adapter
Magnifying glass
Hover image to zoom
$9.30 each
In Stock
In Stock
Get 26 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16" x 1/4"
Product Highlight: Connection Type
SAE Male x Female Connection
Product Highlight: Warranty
1 Year Warranty

Description

–
This is a 5/16" MPT x 1/4" FPT Quick Coupler SAE Female Adapter manufactured by Navac.

Specs

–
Application:

Plumbing

Product Type:

Adapter

Size:

5/16" x 1/4"

Warranty:

1 Year

Connection Type:

SAE Male x Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy