Apply to be a TradeMaster!
Main product image of Flex 1 Digital Manifold Gauge w/ HD Color Graphic Display
Magnifying glass
Hover image to zoom

Flex 1 Digital Manifold Gauge w/ HD Color Graphic Display

Brand:
Navac
SKU:
N1DX
Rating:
(0)
Q&A:
(0)
Flex 1 Digital Manifold Gauge w/ HD Color Graphic Display
Magnifying glass
Hover image to zoom
$249.00 each
In Stock
In Stock
Get 11 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–
The Flex 1 Manifold Gauge with HD Color Graphic Interface delivers powerful digital performance in a compact, palm-sized design built for everyday efficiency. Its cutting-edge HD color graphic display provides outstanding clarity, enhanced visuals, and intuitive data presentation, making system readings easy to interpret at a glance. Designed to replace multiple analog gauges, Flex 1 supports a wide range of refrigerants while saving space, time, and setup effort on the job. With Class 0.4 accuracy, fast real-time response, and a rugged aluminum body protected by an impact-resistant rubber cover, it's made to perform in demanding field conditions. Long-lasting rechargeable battery power, simple one-knob operation, and an IP54-rated build make the Flex 1 a smart, durable, and user-friendly solution for technicians who want modern digital capability without added complexity.

Features:
  • R11, R113, R114, R115, R116, R12, R1224yd(Z), R123, R1233zd, R1233zd(E), R1234yf, R1234ze, R1234ze(E), R1234ze(Z), R124, R1243zf, R125, R13, R134a, R1409A, R22, R23, R236fa, R245fa, R290, R32, R401A, R401B, R401C, R402A, R402B, R403A, R403B, R404A, R405A, R406A, R407A, R407B, R407C, R407D, R408A, R41, R410A, R410B, R411A, R411B, R412A, R413A, R414A, R414B, R415A, R415B, R416A, R417A, R417C, R420A, R421A, R421B, R422A, R422B, R422C, R422D, R424A, R427A, R428A, R434A, R437A, R438A, R447A, R447B, R448A, R449A, R450A, R451A, R451B, R452A, R452B, R452C, R453A, R454A, R454B, R454C, R455A, R456A, R458A, R459A, R459B, R460A, R460B, R500, R501, R502, R503, R507A, R508B, R513A, R600, R600a, R601, R601A
  • Pressure Range: -29.0 inHg to 720 psi
  • Power Supply: Rechargeable 3000mAh Lithium Battery, Type-C charging port
  • Warranty: 2 Years

Specs

–
Product Type:

Manifold Gauge

Refrigerant Type:

R-22

R-448A

R-454A

R-32

R-422B

R-422D

R-401C

R-452A

R-513A

R-427A

R-500

R-124

R-401B

R-408A

R-449A

R-454C

R-453A

R-407D

R-1234YF

R-502

R-23

R-402B

R-438A

R-401A

R-454B

R-455A

R-434A

R-407C

R-450A

R-402A

R-125

R-407A

R-410A

R-290

R-134A

R-12

R-600A

R-404A

R-507A

R-452B

R-417A

R-600

Battery Type:

Rechargeable Lithium Ion

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy