Apply to be a TradeMaster!
Main product image of 3-18" Pro Plus Manifold Gauge for R-410A/22/134a/R-404A Refrigerants
Magnifying glass
Hover image to zoom

3-18" Pro Plus Manifold Gauge for R-410A/22/134a/R-404A Refrigerants

Brand:
Navac
SKU:
N2A4
Rating:
(0)
Q&A:
(0)
3-18" Pro Plus Manifold Gauge for R-410A/22/134a/R-404A Refrigerants
Magnifying glass
Hover image to zoom
$124.25 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-134A, R-410A, R-22, R-404A
Product Highlight: Warranty
1 Year Warranty

Description

–

Product Overview

Incorporating the latest ergonomic research and advanced design, it's easy to handle and delivers high precision with Class 1.0 accuracy. The integrated, impact-resistant body design provides outstanding protection. With ball valve handle and easy folding hook design, they are easy to carry.


Features

  • Refrigerant Type: R-410A, R-22, R-134a, R-404A
  • Gauge Diameter: 3-1/8 in
  • Accuracy: Class 1.0
  • Pressure Range: -30 inHg to 800 psi; -30 inHg to 500 psi
  • Hose: No Hose
  • Warranty: 1 year

Specs

–
Refrigerant Type:

R-134A

R-410A

R-22

R-404A

Warranty:

1 Year

Product Type:

Manifold Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy