Apply to be a TradeMaster!
Main product image of Flex-X Manifold Gauge w/ HD Digital Display, Accommodates 72 Refrigerants
Magnifying glass
Hover image to zoom

Flex-X Manifold Gauge w/ HD Digital Display, Accommodates 72 Refrigerants

Brand:
Navac
SKU:
N2DX
Rating:
(1)
Q&A:
(0)
Flex-X Manifold Gauge w/ HD Digital Display, Accommodates 72 Refrigerants
Magnifying glass
Hover image to zoom
$259.00 each
In Stock
In Stock
Get 11 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Navac N2DX Flex-X Manifold Gauge w/ HD Digital Display

Advanced manifold gauge with high-definition digital display. Accommodates up to 72 refrigerants for broad HVAC/R service coverage.

What's in the Box

  • N2DX manifold gauge

Key Benefits & Features

  • Supports 72 refrigerants
  • HD digital display for clear, precise readings
  • Rugged Flex-X design for the field

Related Products


The N2DX FLEX-X Manifold Gauge is the industry's first gauge with HD Color Graphic Interface. It delivers Class 0.4 accuracy with digital reading, real-time visuals, and advanced animations through its innovative graphical user interface. With a rechargeable battery lasting up to 100 hours and its intuitive one-knob design, the FLEX-X combines cutting-edge technology with effortless operation. Fully compatible with A2L refrigerants, it supports 72 refrigerants, replacing the need for multiple analog gauges commonly associated with substantial costs in time, space, and money. It features a durable aluminum body, IP54 impact-resistant rubber cover, and a foldable hook, ensuring reliability and portability.

Specifications:

  • Power Supply: Lithium Battery.
  • For the best charging experience, please use the provided cable, or USB-A to USB-C cables.
  • Accessory: Carry Case
  • Warranty: 2 years


Specs

–
Product Type:

Manifold Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Had to return it.

Software issues that can't be fixed. Had to send it back.
Rob
Port St Lucie, FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy