Apply to be a TradeMaster!
Main product image of 3-18", 4-Valve Pro Plus Manifold Gauge for R-410A/22/134a/R-404A Refrigerants
Magnifying glass
Hover image to zoom

3-18", 4-Valve Pro Plus Manifold Gauge for R-410A/22/134a/R-404A Refrigerants

Brand:
Navac
SKU:
N4A4H
Rating:
(0)
Q&A:
(0)
3-18", 4-Valve Pro Plus Manifold Gauge for R-410A/22/134a/R-404A Refrigerants
Magnifying glass
Hover image to zoom
$263.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Refrigerant Type
R-404A, R-22, R-410A, R-134A

Description

–

Features

  • Refrigerant Type: R-410A, R-22, R-134a, R-404A
  • Gauge Diameter (in): 3-1/8
  • Pressure Range (psi): -30 inHg to 800 psi, -30 inHg to 500 psi
  • Hose (in):    3/8"-3/8" Black, 1/4"-1/4"  Red, 1/4"-1/4"  Yellow, 1/4"-1/4"  Blue
  • Hose Length (ft): 4x 5'
  • Warranty: 1 Year
  • Accessory: Carry Case

Specs

–
Warranty:

1 Year

Product Type:

Manifold Gauge

Refrigerant Type:

R-404A

R-22

R-410A

R-134A

Includes:

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy