Apply to be a TradeMaster!
Modular Service Tool Case (Medium)
Modular Service Tool Case (Medium)
$54.00 each
In Stock
In Stock
Get 4 Wed, Sep 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
1 Year Warranty

Description

NBX1 Modular Storage System 3-Piece Kit - a complete kit with a compact footprint for tight spaces.
NAVAC Modular Service Tool Storage System is a durable, flexible storage solution built for superior organization, mobility, and strength. Its interlocking, stackable modular design allows seamless connectivity between units, while removable accessories support customized tool organization. Constructed from impact-resistant PP/ABS materials with IP65-rated water resistance, the NBX system protects tools in demanding environments. Featuring NAVAC's signature black-and-orange finish, the NBX system is designed for efficient, professional tool management on the jobsite.

Features:
  • Length: 17.5"
  • Width: 13"
  • Height (no handle): 6"
  • Weight: 5.1 lbs
  • Material Composition: PP, ABS, Rubber, Steel Accessories, TPE
  • IP Rating: IP65
  • Accessories Included: 2 Long, 2 Short Removable Dividers
  • Warranty: 1 Year

Specs

Warranty:

1 Year

Product Type:

Tool Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy