Shop Resideo Sale
Main product image of 1/4" to 3/4" BreakFree Power Flaring Tool w/ Gauge (1/4", 3/8", 1/2", 5/8", 3/4")
Magnifying glass
Hover image to zoom

1/4" to 3/4" BreakFree Power Flaring Tool w/ Gauge (1/4", 3/8", 1/2", 5/8", 3/4")

Brand:
Navac
SKU:
NEF6L2
Rating:
(2)
Q&A:
(0)
1/4" to 3/4" BreakFree Power Flaring Tool w/ Gauge (1/4", 3/8", 1/2", 5/8", 3/4")
Magnifying glass
Hover image to zoom
$381.19 each
In Stock
In Stock
Get 61 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8", 1/4", 1/2", 3/8", 3/4"
Product Highlight: Warranty
2 Year Warranty

Description

–
A game-changing alternative to manual flaring, the NEF6L2 BreakFree Power Flare delivers fast, accurate, and hassle-free flares in a fraction of the time required by traditional methods. Weighing under 3 pounds, this lightweight automatic flaring tool features true one-button, one-hand operation and is engineered for reliable performance in harsh jobsite conditions. The NEF6L2 is powered by the new NBF3 Type-C rechargeable battery, capable of producing over 100 consistent flares per charge with faster, more convenient charging. Upgraded durable, lightweight tube clamps enhance strength and long-term reliability, while a built-in battery indicator and integrated flashlight improve usability in tight or low-light spaces. The NEF6L2 comes in a compact blow-molded case and includes five commonly used flare dies up to 3/4", along with the NBF3 battery, providing a complete, professional flaring solution right out of the box.

Specs

–
Size:

5/8"

1/4"

1/2"

3/8"

3/4"

Warranty:

2 Year

Product Type:

Flaring Tool

Battery Type:

Rechargeable Lithium Ion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Tried and true

This tool is a must have if you do any flaring that requires a 45 degree angle. This tool takes all of the guess work out of flares no more questioning if your flare is bad, perfect flare every time!
Bobby
Bunk town South Dakota
2 months ago
Was this review helpful to you?

I highly recommend this flaring tool!!

I wish we would have purchased this tool sooner. The best flaring tool we have used to date. It's much quicker than the old conventional kit we had!
Mike
West Palm Beach, FL
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy