Shop Limited Time Deals
Main product image of 1/2" to 1/2" Fitting High Flow Refrigerant Evacuation Hose, 1/2" Diameter (6' Length)
Magnifying glass
Hover image to zoom

1/2" to 1/2" Fitting High Flow Refrigerant Evacuation Hose, 1/2" Diameter (6' Length)

Brand:
Navac
SKU:
NHB3
Rating:
(0)
Q&A:
(0)
1/2" to 1/2" Fitting High Flow Refrigerant Evacuation Hose, 1/2" Diameter (6' Length)
Magnifying glass
Hover image to zoom
NHB3 has been discontinued
Discontinued April 28, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Length (Feet)
6' Length
Product Highlight: Diameter
1/2" Diameter

Description

1/2" to 1/2" Fitting High Flow Refrigerant Evacuation Hose, 1/2" Diameter (6' Length)

Product Specifications
  • 1/2” large diameter for fast evacuation
  • 3200 psi burst pressure, 640 psi working pressure
  • 4-layer construction for low permeation
  • Vacuum rated to 20 microns

Specs

Length (Feet):

6'

Product Type:

Evacuation Hose

Fitting Size (inches):

1/2"

Diameter:

1/2"

Flow type:

High Flow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm