Apply to be a TradeMaster!
Main product image of Smart Combustion Analyzer w/ 5" Touchscreen & Bluetooth, NMA1
Magnifying glass
Hover image to zoom

Smart Combustion Analyzer w/ 5" Touchscreen & Bluetooth, NMA1

Brand:
Navac
SKU:
NMA1
Rating:
(0)
Q&A:
(0)
Smart Combustion Analyzer w/ 5" Touchscreen & Bluetooth, NMA1
Magnifying glass
Hover image to zoom
$1,799.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The NAVAC NMA1 Smart Combustion Analyzer provides technicians with a convenient all-in-one solution for combustion analysis and system testing. Featuring a 5" HD touchscreen and lightweight gun-style probe, the NMA1 measures O2, CO, flue gas temperature, and differential pressure while calculating CO2, combustion efficiency, excess air, and flue gas loss. Built-in differential pressure measurement eliminates the need for a separate manometer during many service applications.


Bluetooth connectivity allows the analyzer to communicate with the myNAVAC and measureQuick apps for remote monitoring and convenient job documentation. The NMA1 can store up to 1,000 records and supports major fuel and system types. Its rugged jobsite-ready construction, rechargeable lithium battery, and quick-charging capability make it well suited for everyday HVAC service and combustion testing.


Features:

  • Display: 5" HD Touchscreen
  • Connectivity: Bluetooth
  • Measures: O2, CO, Flue Gas Temperature, Differential Pressure
  • Calculates: CO2, Combustion Efficiency, Excess Air, Flue Gas Loss
  • Data Storage: Up to 1,000 Records
  • Compatible Apps: myNAVAC, measureQuick
  • Probe Style: Gun-Style
  • Battery Type: Rechargeable Lithium Battery
  • Quick Charging: Yes
  • Multiple Fuel Support: Yes
  • Built-In Differential Pressure Measurement: Yes
  • Device Warranty: 2 Years
  • Sensor Warranty: 4 Years

Specs

–
Product Type:

Analyzer

Measures:

Carbon Dioxide (CO2)

Differential Pressure

Oxygen (O2)

Flue Gas Temperature

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy