Apply to be a TradeMaster!
Main product image of Smart Combustion Analyzer Kit w/ 5" Touchscreen, Bluetooth & Wireless Thermal Printer, NMA1P
Magnifying glass
Hover image to zoom

Smart Combustion Analyzer Kit w/ 5" Touchscreen, Bluetooth & Wireless Thermal Printer, NMA1P

Brand:
Navac
SKU:
NMA1P
Rating:
(0)
Q&A:
(0)
Smart Combustion Analyzer Kit w/ 5" Touchscreen, Bluetooth & Wireless Thermal Printer, NMA1P
Magnifying glass
Hover image to zoom
$1,995.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

he NAVAC NMA1P Smart Combustion Analyzer Kit provides a complete solution for combustion testing, system diagnostics, and onsite documentation. The kit combines NAVAC's Smart Combustion Analyzer with manometers, accessories, and the NPR1 wireless thermal printer, allowing technicians to analyze combustion performance and provide printed results directly at the jobsite.


The analyzer features a vivid 5" HD touchscreen and measures O2, CO, flue gas temperature, and differential pressure while calculating CO2, combustion efficiency, excess air, and flue gas loss. Bluetooth connectivity provides compatibility with the myNAVAC and measureQuick apps for remote monitoring and job documentation, while onboard storage holds up to 1,000 records. Designed for demanding field use, the analyzer features rugged construction, a rechargeable lithium battery with quick charging, and support for major fuels and system types.


Features:

  • Display: 5" HD Touchscreen
  • Connectivity: Bluetooth
  • Measures: O2, CO, Flue Gas Temperature, Differential Pressure
  • Calculates: CO2, Combustion Efficiency, Excess Air, Flue Gas Loss
  • Data Storage: Up to 1,000 Records
  • Compatible Apps: myNAVAC, measureQuick
  • Built-In Differential Pressure Measurement: Yes
  • Multiple Fuel Support: Yes
  • Battery Type: Rechargeable Lithium Battery
  • Quick Charging: Yes
  • Printer Included: Yes
  • Printer Type: Wireless Thermal Printer
  • Printer Model: NPR1
  • Manometers Included: Yes
  • Application: Combustion Analysis
  • Device Warranty: 2 Years
  • Sensor Warranty: 4 Years

Specs

–
Product Type:

Analyzer

Measures:

Flue Gas Temperature

Oxygen (O2)

Differential Pressure

Carbon Dioxide (CO2)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy